missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Stainless Steel Dental Needle

Product Code. 10650541
Click to view available options
Needle Gauge:
27 G
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10650541

Brand: B Braun™ 9186182

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Constructed from polypropylene. B Braun™ Sterican™ Disposable Cannula for Dental Anesthesia is ideal for painless punctures.

  • According to ISO 7864
  • Thin-walled cannula
    •   Needle tube made of stainless chromium-nickel steel
    •   With an extremely smooth surface and finely dosed silicone coating
  • Special facet long grind
    •   For painless punctures
  • Transparent Luer-Lock plastic approach
    •   Made of polypropylene
    •   Color coded according to ISO 6009
  • Pack of 100 pieces

Specifications

Material Stainless Steel
Color Transparent
Needle Gauge 27 G
Diameter (Metric) Inner Needle 0.40 mm
Latex Free Yes
Product Type Dental Needle
Disposable Single-use
Length (Metric) Needle 38 mm
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.