missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Stainless Steel Curved Tip Splinter Forceps
Click to view available options
Length (Metric):
105 mm
115 mm
130 mm
Width (Metric) Tip:
4.25 mm
4.5 mm
5 mm
Unit Size:
Each
Description
- Curved tip
- Stainless steel
- Splinter style
Specifications
Specifications
| Tip Style | Curved |
| No. per Pack | 1 Pack |
| Material | Stainless Steel |
| Length (Metric) | 105 mm |
| Product Type | Forceps, Splinter |
| Width (Metric) Tip | 4.25 mm |
| Width (Metric) | 4.25 mm |
| Type | Forceps, Splinter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction