missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Stainless Steel Curved Tip Splinter Forceps

Product Code. 10702284
Click to view available options
Length (Metric):
105 mm
115 mm
130 mm
Width (Metric) Tip:
4.25 mm
4.5 mm
5 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10702284

Brand: B Braun™ BD312R

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use B Brand™ Stainless Steel Curved Tip Splinter Forceps as a vital component of a surgical toolkit.

  • Curved tip
  • Stainless steel
  • Splinter style

Specifications

Tip Style Curved
No. per Pack 1 Pack
Material Stainless Steel
Length (Metric) 105 mm
Product Type Forceps, Splinter
Width (Metric) Tip 4.25 mm
Width (Metric) 4.25 mm
Type Forceps, Splinter
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.