missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hach Lange™ Stablcal™ Formazine Reference Suspension I 3 NTU
Click to view available options
Volume (Metric):
100 mL
Unit Size:
Each
Description
- Stabilised Formazine reference suspension for the determination of lucidity/opalescence according to European Pharmacopeia 6.0.
- Pre-packaged and ready to use
- Stable for 2 years
- Certified quality
- Concentration: 3 NTU
- Volume / Package size: 100 mL
Specifications
Specifications
| Type | Stablcal Formazine Reference Suspension I |
| Turbidity | 3 NTU |
| Volume (Metric) | 100 mL |
Safety and Handling
Product Identifier
- StablCal Stabilized Formazin Turbidity Standard; 3 NTU
- Danger
- Respiratory sensitiser Category 1
- Skin sensitiser Category 1
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- H317-May cause an allergic skin reaction.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P333+P313-If skin irritation or rash occurs: Get medical advice/attention.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P342+P311-If experiencing respiratory symptoms: Call a POISON CENTER/doctor/ .
- MIXTURE LIST-Contains : methenamine; hexamethylenetetramine
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction