missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edmund Bühler GmbH™ Spindle for Homogenizer
Description
- Attaches knife to homogenizer
- Fits 25 to 150mL capacity homogenizer knife blade
- Stainless steel construction
Specifications
Specifications
| Volume Range (Metric) | 25 to 150 mL |
| Material | Stainless Steel |
| Description | Homogenizer Spindle |
| For Use With (Equipment) | Homogenizer wing blade |
| Packaging Quantity | 1 Ea. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?