Learn More
Spectroflux∣r 120A, Lithium tetraborate & Lithium fluoride, 90:10 w/w%
Description
Often used in testing of petroleumSpectroflux™ 120A, Lithium tetraborate & Lithium fluoride, 90:10 w/w% is used in cement and steel industries. It is also useful for geo-scientists for mineralogical applications.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Melting Point | 780°C |
| Physical Form | Solid |
| Quantity | 1 kg |
Safety and Handling
- Spectroflux 120A, Lithium tetraborate & Lithium fluoride, 90:10 w/w
- Danger
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 1
- Reproductive toxicity Category 2
- Skin corrosion/irritation Category 2
- H302-Harmful if swallowed.
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- H361-Suspected of damaging fertility or the unborn child.
- EUH032-Contact with acids liberates very toxic gas.
- P201-Obtain special instructions before use.
- P202-Do not handle until all safety precautions have been read and understood.
- P264-Wash face, hands and anyexposed skin thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P330-Rinse mouth.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P403-Store in a well-ventilated place.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Boron lithium oxide,Lithium fluoride
Your input is important to us. Please complete this form to provide feedback related to the content on this product.