missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH Spare Piston for FORTUNA™ OPTIFIX™ SOLVENT Dispenser

Product Code. 10780923
Change view
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
30 mL
50 mL
100 mL
200 mL
300 mL
500 mL
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10780923 50 mL Each
10026081 30 mL Each
10096061 300 mL Each
10168241 10 mL Each
10289711 5 mL Each
10488221 200 mL Each
10515352 100 mL Each
10638022 500 mL Each
10638212 2 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10780923 Supplier Poulten & Graf GmbH Supplier No. 101 00148
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Poulten & Graf GmbH Spare Piston for FORTUNA™ OPTIFIX™ SOLVENT Dispenser comes with a finger guard and volume setting system.

  • Made of glass
  • With finger guard and volume setting system

Specifications

Capacity (Metric) Media 50 mL
Description Piston for OPTIFIX SOLVENT Dispenser
Capacity (Metric) 50 mL
No. per Case 1
No. per Pack 1
Product Type Spare part for bottle top dispenser
Autoclavable Autoclavable
Disposable Reusable
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.