missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH Spare Piston for FORTUNA™ OPTIFIX™ SAFETY Dispenser
Description
- Solid PTFE encased
- With finger guard and volume setting system
- With sealing lip
Specifications
Specifications
| Capacity (Metric) Media | 2 mL |
| Description | Piston for OPTIFIX SAFETY |
| Capacity (Metric) | 2 mL |
| For Use With (Equipment) | OPTIFIX SAFETY Bottle top dispenser |
| No. per Case | 1 |
| No. per Pack | 1 |
| Product Type | Spare part for bottle top dispenser |
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?