missing translation for 'onlineSavingsMsg'
Learn More

Bandelin Electronic™ Sonorex Super RK 512 H Ultrasonic Bath

Product Code. 10789171
Click to view available options
:
Sonorex Super RK 512 H Ultrasonic Bath; Capacity: 13 L
This item is not returnable. View return policy

Product Code. 10789171

Brand: Bandelin Electronic™ 795

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This robust Sonorex Super RK 512 H Ultrasonic Bath, with heating, cleans thoroughly and gently by means of intensive cavitation bubbles, even in hard-to-reach places.

  • User-friendly rotary handle control allows easy setting of the cleaning time and bath temperature
  • Simple operation
  • SweepTec function for homogenous sound field

Specifications

Amperage 2.7 A
Material Stainless Steel
Voltage 230 V
Capacity (English) 3.4 gal.
Capacity (Metric) 13 L
Dimensions (D x W x H) Interior 240 x 300 x 200 mm
Electrical Requirements 400 W, 2.7 A, 230 V
Model RK 512H
Wattage 400 W
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.