missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bandelin Electronic™ Soronex Super RK 156 Ultrasonic Bath
Specifications
Specifications
| Amperage | 0.7 A |
| Display | None - Control Dial |
| Material | Stainless Steel |
| Frequency | 35 kHz |
| Capacity (Metric) | 530 L |
| Depth (Metric) | 245 mm |
| Depth (Metric) Interior | 100 mm |
| Depth (Metric) Tank | 245 mm |
| Dimensions (D x W x H) | 530 x 165 x 245 mm (LxWxD) |
| Dimensions (D x W x H) Interior | 100 D x 140 mm W |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?