missing translation for 'onlineSavingsMsg'
Learn More

Bandelin Electronic™ Sonorex Digitec DT 514 BH Ultrasonic Bath with Heating

Product Code. 10195982
Click to view available options
:
Sonorex Digitec DT 514 BH Ultrasonic Bath with Heating; Capacity: 18.7 L
This item is not returnable. View return policy

Product Code. 10195982

Brand: Bandelin Electronic™ 3216

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The proven and robust Sonorex Digitec DT 514 BH Ultrasonic Bath With Heating features the fully automatic SweepTec function that prevents standing waves in the ultrasonic field and achieves particularly even cleaning, even in hard-to-reach places.

Bandelin Electronic Soronex Digitec DT 514BH Ultrasonic Cleaner, Capacity: 18.7L, Stainless Steel, Width Interior: 200mm

  • Pulse function
  • Wipeable button-control operation
  • SweepTec function for homogeneous sound field
  • Quick degassing function

Specifications

Display None - Control Dial
Material Stainless Steel
Frequency 35 kHz
Voltage 240 V
Capacity (English) 4.9 gal.
Capacity (Metric) 18.7 L
Dimensions (D x W x H) 355 x 325 x 385 mm
Dimensions (D x W x H) Interior 325 x 300 x 200 mm
Model DT 514 BH
Temperature (English) Range 68°F to 176°F
Temperature (Metric) Range 20°C to 80°C
Width (English) Interior 7.9 in.
Width (Metric) Interior 200 mm
Plug Type EU Plug
Operating Frequency 35 kHz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.