missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Solid Rubber Stoppers
Click to view available options
Diameter (Metric) Bottom:
18 mm
36 mm
56 mm
71 mm
Diameter (Metric) Top:
24 mm
44 mm
65 mm
83 mm
Unit Size:
Each
Description
- DIN 12871
- Hardness 40 Shore A
- Made of natural rubber
- Available in a range of sizes
Specifications
Specifications
| Certifications/Compliance | DIN 12871 |
| For Use With (Application) | Sealing/providing closure |
| Hardness | 40 Shore A |
| Height (Metric) | 30 mm |
| Diameter (Metric) Bottom | 18 mm |
| Diameter (Metric) Top | 24 mm |
| Material | Natural Rubber |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction