missing translation for 'onlineSavingsMsg'
Learn More

Hecht Karl™ Soda Glass Tall Form Measuring Cylinder

Product Code. 10125581
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10125581

Brand: Hecht Karl™ 42190030

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of soda glass. Karl Hecht™ Assistent™ Soda Glass Tall Form Measuring Cylinder includes hexagonal HDPE base.

  • AR™/soda glass
  • Standard type
  • Fused amber graduation
  • With detachable HDPE hexagonal plastic base and HDPE protecting ring
  • With spout

Specifications

Scale Color Amber
Type Graduated Measuring Cylinder
Tolerance ±0.5 mL
Material Soda Lime Glass
Certifications/Compliance DIN EN ISO 4788
Capacity (Metric) 100 mL
Scale Fused Amber Short Line Graduation
Tolerance (Metric) ±0.5mL
Limit of Error ±0.75mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.