missing translation for 'onlineSavingsMsg'
Learn More

GA International SnapPeel Cryogenic Barcode Labels for Liquid Nitrogen Storage

Product Code. 17840078
Encompass_Preferred
Change view
Click to view available options
Color:
Blue
Green
Pink
White
Yellow
Diameter (Metric):
25.4 mm
76.2 mm
Unit Size:
Pack of 2000
Pack of 4000
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Diameter (Metric) unitSize
17840078 Green 25.4 mm Pack of 2000
17820458 - 25.4 mm Pack of 2000
17888917 Pink 25.4 mm Pack of 2000
17849097 White 25.4 mm Pack of 2000
17870938 Yellow 25.4 mm Pack of 2000
17821058 Blue 76.2 mm Pack of 4000
17890948 Green 76.2 mm Pack of 4000
17809987 Pink 76.2 mm Pack of 4000
17850858 White 76.2 mm Pack of 4000
17831058 Yellow 76.2 mm Pack of 4000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17840078 Supplier GA International Supplier No. JTTA560SBC12GA
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal-transfer cryogenic labels for cryo vials, microtubes, cryo/freezer boxes, etc. destined for storage in liquid and vapor phase liquid nitrogen, laboratory freezers, or transport on dry ice.

  • Resistant to long-term cryogenic storage in freezers and liquid nitrogen, up to -196°C/-321°F
  • Perfect for cryovials, tubes, cryo-boxes, freezer-boxes, and many other cryo-containers
  • Resistant to spraying and swabbing with alcohol and surface sanitizing wipes
  • Require no cure time before liquid nitrogen immersion. Will also adhere to wet surfaces
  • Ideal for serialized data and barcodes, thanks to high-quality thermal-transfer printing
  • Each row has one rectangular and one round label
  • Available in a variety of colors and sizes
  • Stored on a 25.4 mm roll

Specifications

Adhesive Type Permanent
Color Green
Finish Matte
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 2 Labels
Quantity 2000/Pk.
Shape Rectangle with Circle
Temperature Range (English) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Dimensions (LxW) 23.9mm x 12.7mm + 11.1 mm
Length (English) 0.5 in.
Length (Metric) 12.7 mm
Width (English) 0.94 in.
Width (Metric) 23.9 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.