missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ Snap Top Caps™
Click to view available options
Material:
PTFE, Butyl Rubber
PTFE, Silicone
Unit Size:
Pack of 1000
Specifications
Specifications
| Color | Clear |
| Material | PTFE, Silicone |
| Type | Snap Cap |
| Closure Size | 11 mm |
| For Use With (Equipment) | Snap Ring/Crimp Top 12 x 32 mm Vials with 11 mm Crimp Finish |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction