missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Slide Moat™ Hybridization Incubator

Product Code. p-9053111
Click to view available options
Voltage:
230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10630394

Brand: Boekel Scientific™ 2400002

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Temperature Range: Ambient +5°C to 100°C

Versatile microscope slide incubator

  • At home in clinical or basic research laboratory
  • Designed for in situ hybridization or denaturation, plus all slide drying and warming procedures used in histology, cytology, or pathology Range: 5°C above ambient to 100°C PID controller for easy temperature selection, rapid heating (ambient to 65°C in 20 minutes), and excellent stability (typically ±0.2°C or better throughout operating range)
  • Tight-fitting tempered glass lid seals to integral gasket on heating base; airtight seal maintains saturated atmosphere overnight with only a few drops of water
  • Accommodates up to 30 standard (1 × 3 in.) microscope or specially designed in situ slides in three rows of ten each

Order Info

Clearance between the lid and pedestal is 0.375 in. (1cm); Chamber dimensions: 13.75D x 16W x 5.75 in.H (34.9 x 40.6 x 14.6cm); Net weight: 18 lb. (8.7kg)

Specifications

Controller Type PID
Temperature Range (Metric) Ambient +5° to 100°C
Type Hybridization Incubator
Temperature Uniformity Typically ±0.2°C
Warranty 2 Years
Width (English) Interior 16 in.
Width (Metric) Interior 40.6 cm
Height (English) Interior 5.75 in.
Height (Metric) Interior 14.6 cm
Diameter (English) Inside 13.75 in.
Diameter (Metric) Inside 35 cm
Shipping Weight (English) 23 lb.
Shipping Weight (Metric) 10.4 kg
Weight (English) 18 lb.
Weight (Metric) 8.2 kg
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.