missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Obermeier™ Silicone High Viscosity Grease
Specifications
Specifications
| Product Type | High Viscosity Grease |
| Format | Paste |
| For Use With (Application) | Can be used as lubricants, water repellents, sealants and release agents |
| Certifications/Compliance | DIN 51376, DIN 51794 |
| Quantity | 35 g |
| Temperature (Metric) | -50°C to +200°C |
| Weight (Metric) | 35 g |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?