missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ N-DEX™ 6005PF Disposable Nitrile Gloves
Click to view available options
Size:
X-Small
Medium
Unit Size:
Pack of 100
Pack of 1000
Description
N-DEX™ 6005 series powder free gloves provide enhanced dexterity and performance across a range of tactical applications including food, electronics, janitorial, municipal services and utilities.
- Easy to put on and remove
- Can easily be one-hand used
- Ambidextrous
- Rolled cuff
- Smooth grip
- Made in the U.S.A.
- Specific applications include food handling, agriculture, washing and cleaning, public utility and coroner/morgue
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | EN 455, Cat. I |
| Applications | Industrial |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction