missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Sheets
Click to view available options
Width (Metric):
150 mm
300 mm
600 mm
Thickness:
0.025 mm
0.05 mm
0.25 mm
0.5 mm
0.75 mm
1 mm
1.5 mm
Unit Size:
Each
Description
Delivered in rolls with a length of 1000 mm.
Specifications
Specifications
| Absorbancy | Non-absorbent |
| Width (Metric) | 600 mm |
| Thickness | 0.75 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction