missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Replacement Needles for Removable Needle Syringes

Product Code. 10254652
Click to view available options
Needle Gauge:
23 G
25 G
Diameter (English) Outer Needle:
0.019 in.
0.024 in.
Unit Size:
Pack of 2
Pack of 5
This item is not returnable. View return policy

Product Code. 10254652

Brand: SGE™ undefined

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Replacement needles as supplied with syringe

  • For 10μL syringes
  • 50mm (2 in.) exposed length when fitted to syringe

Specifications

Needle Gauge 25 G
Diameter (English) Outer Needle 0.019 in.
Diameter (Metric) Outer 0.5 mm
Diameter (Metric) Outer Needle 0.5 mm
For Use With (Application) Gas chromatography
Length (English) 2 in.
Length (English) Needle 1.9 in.
Length (Metric) 50 mm
Product Type Replacement Needle
Quantity 2/Pk.
Length (Metric) Needle 50 mm
Needle Point Style Bevel
For Use With (Equipment) Removable Needle Syringe (10μL)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.