missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Manufix™ Sensitive Latex Gloves
Click to view available options
:
Color: white; Size: M
Description
Examination and protective gloves
- Single-use
- Non-sterile
- Powder-free
- Natural White
- Natural Rubber Latex
- Shelf life: 3 years
- Store at room temperature, protect from dust, humidity, sunlight, and ozone
- Straight finger
- Ambidextrous fitting
- Rolled rim cuff
- Micro-roughened surface, textured fingers
- Inner glove surface is polymer coated.
Specifications
Specifications
| Certifications/Compliance | DIN EN 455, ASTM F 1671-07 (Viral penetration) and EN 374, EN 420 and PSA 89/686 / EEC, Cat. III |
| Color | Natural White |
| Disposable | Single-use |
| Exterior Finish | Micro-rough |
| Latex Free | No |
| Material | Rubber Latex |
| Palm Thickness (Metric) | ≥0.11 mm |
| Powdered | Powder Free |
| Product Type | Examination Gloves |
| Size | Medium |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction