missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Sensilite™ 48-130 Series Light Duty Polyurethane Gloves

Product Code. p-7113241 Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 15680904

Brand: Ansell™ 48130100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides protection against electrostatic discharge. Ansell Sensilite™ 48-130 Series Light Duty Polyurethane Gloves have seamless construction and wide range of sizes.

  • Mechanical protection gloves
  • Light duty special purpose gloves
  • Meets most electrostatic discharge protection needs, providing a comfortable glove at a reasonable price
  • 15-gauge nylon liner provides flexibility and dexterity, while the added carbon fibre offers an economical product-protection solution
  • Comfort and good fit are assured through seamless construction
  • With the palm dipped in a polyurethane coating, offers good mechanical resistance and durability
  • EN 1149-1: Surface resistivity (Ω): 4.02 x 1010 EN 1149-2: Volume resistance (Ω): 2.19 x 107 EN 1149-3: Charge decay T50 <0.01 seconds
  • Warning: gloves that provide electro-static discharge protection do not insulate the hands against high-voltage electric current
  • Do not use to handle live wires or for protection against electric current

Applications:

  • Final assembly of dashboard, cables and wires;
  • Final assembly of electronic components and mother boards
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance EN 420:2003 + A1:2009 and EN 388:2003
Chlorinated No
Coated Area Palm
Construction Knit
Description Gauge: 15
Coating Material Polyurethane
Color White, Gray
Hand Specific
Latex Free Yes
Material Polyurethane
Product Type Mechanical Protection Gloves
Size 10
Glove Cuff Style Knit
Grip Design Rough
Liner Material Nylon Carbon fiber
Packaging Type 12 pairs in a bag, 12 bags in a carton
Puncture Rating ANSI/ISEA 105-16 Level 3
Thumb Style Wing
Length (Metric) 205 to 255 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.