missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SemperIt™ Semperguard™ Latex Innercoated (IC) Powder-Free Gloves
Click to view available options
Size:
X-Small
Medium
Description
- Manufactured from high quality soft latex film
- Powder-free
- Microroughened outer surface offeres better grip
- Powder-free gloves have a synthetic inner coating for ease of donning
- Ambidextrous
- Rolled cuff
Specifications
Certifications/Compliance | CE Class I, EN 420, EN 374, EN 455, PPE Category III |
Coating Material | Smooth inside, textured outside |
Color | Natural |
Disposable | Single-use |
Hand | Ambidextrous |
Material | Rubber |
Powdered | Powder Free |
Size | Medium |
Sterility | Non-sterile |
Thickness (Metric) | 0.24 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'