missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Sekuroka™ Lab Coat for Women
Click to view available options
:
Length: 114cm
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Gender | Women's |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Wrinkles |
| No. of Pockets | 2 |
| Includes | 2 Side Pockets |
| Weight (Metric) | 215 g/m2 |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction