missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Sediment Cone Cleaning Brush

Product Code. 10620022
Click to view available options
Length (Metric):
700 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10620022

Brand: Karl Hecht™ 44279010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With galvanized, nylon bristles for superior sediment cleaning.

  • With wooden handle
  • Total length approx. 700mm
  • Upper brush diameter approx. 130mm, lower 30mm

Specifications

Product Type Cleaning Brush
Bristle Material Nylon
Handle Material Wood
Description Galvanized
Diameter (Metric) Bristle Tapered 130 to 30 mm
For Use With (Equipment) Sediment cones
Length (Metric) 700 mm
Length (Metric) Brush 430 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.