missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Scintillation Vessels

Product Code. 11857842
Change view
Click to view available options
Volume (Metric):
4 mL
Unit Size:
Pack of 2000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
11857842 4 mL Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11857842 Supplier ratiolab™ Supplier No. 5810110
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Scintillation vessels with high-precision design for use with robotic analytical systems.

  • Insert tubes with special leakproof caps for scintillation bottles
  • Convenient opening and closing

Specifications

Diameter (Metric) Outer 14 mm
Material HDPE
Volume (Metric) 4 mL
Packaging Type Cardboard Box
Quantity 1000 Vessels/Pk., 2 Pk./Cs.
Height (Metric) 53 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.