missing translation for 'onlineSavingsMsg'
Learn More

Carl Roth™ Saugpapier

Product Code. 10404055
Encompass
Change view
Click to view available options
Dimensions (L x W):
60 cm x 50 m
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10404055 60 cm x 50 m 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10404055 Supplier Carl Roth™ Supplier No. HY94.1
 Restricted Item
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Capacity (Metric) 125 g/m2
Type Absorbent Paper
Packaging Quantity 1 Ea.
Dimensions (L x W) 60 cm x 50 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.