missing translation for 'onlineSavingsMsg'
Learn More

Adolf Wolf SANOclav™ La-MCS Autoclave

Product Code. p-8373011
Encompass
Click to view available options
Temperature (Metric):
140°C
151°C
Operating Pressure:
3 bar max.
4 bar max.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10222361

Brand: Adolf Wolf 01001

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For sterilization in tightened steam and water. Adolf Wold SANOclav™ SANOclav La-MCS Autoclave is fitted with safety valve, over temperature protection, steam outlet valve, pressure gauge and microprocessor controller.

  • Volume of the pressure chamber: 20 litres
  • Lid and chamber made of stainless steel
  • Fitted with safety valve, over temperature protection, steam outlet valve, pressure gauge and microprocessor controller
  • Electrical heating 230 volts / 1500 watts

 

Options: Must be built in in factory

  • Connection to a PC: USB connection with program to record the time and the temperature on an external personal computer
  • Liquid sensor: Flexible PT 100 sensor for liquids (when the liquid sensor is on, a pre- and post- warming temperature of 60°C will be held
  • Safety lock: Autoclave locks with temperatures over 97°C or over 80°C with liquids (only for type La-MCS-203 / 204 / VA)
  • Filtersystem: To filter the vapeur

Specifications

Controller Type Microprocessor
Description Benchtop autoclave sterilizer with safety lock
Capacity (Metric) 20 L
Depth (Metric) Chamber 360 mm
Height (Metric) Exterior 530 mm
Length (Metric) 390 mm
Model La-MCS-203
Product Type Benchtop Autoclave
Temperature (Metric) 140°C
Weight (Metric) 27 kg
Electrical Requirements 230V / 1500W
Features Safety valve, over-temperature protection, steam outlet, pressure gauge, microprocessor controller
Height (Metric) Interior 400 mm
Operating Pressure 3 bar max.
Quantity 1 Ea.
Sterilization Method Steam
Wattage 1500 w
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.