missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ SAN Volumetric Beaker

Product Code. 15772076
Click to view available options
Capacity (Metric):
250 mL
500 mL
2000 mL
3000 mL
Unit Size:
Each
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 15772076

Brand: VITLAB™ 44191

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Measure, dispense and dispose of lab solutions with ease. VITLAB™ SAN Volumetric Beaker is constructed of sturdy, crystal clear styrene acrylonitrile with raised graduations, a convenient pour spout and a large, easy-grip handle. Available in a variety of sizes.

These measuring beakers feature a convenient spout and large handle to make measuring, pouring and disposing of solutions easy and mess-free. Lightweight and completely transparent acrylic beakers are ideal for a variety of lab purposes.
  • Stable, easy-grip handle and pour spout for secure handling and mess-free dispensing
  • Constructed of strong, shatter-resistant SAN that is resistant to boiling and chemically inert
  • Crystal clear surface with a raised graduated scale for maximum visibility
  • Raised scale can’t fade or wipe off with scrubbing or exposure to high temperatures
  • Ideal for a variety of lab purposes, including:
    • Preparing solutions and decanting supernatant fluids
    • Holding and measuring waste fluids prior to disposal
    • Measuring solutions for simple chemical reactions
  • FDA-certified for contact with all aqueous, alcoholic and fatty foods

Specifications

Color Crystal Clear
Diameter (Metric) Outer 91 mm
Capacity (Metric) 500 mL
Material SAN
For Use With (Application) For Volume Measurement
Height (Metric) 133 mm
Increments 10 mL
Quantity 12 Pk.
Type Volumetric Beaker
Graduated Yes
Certifications/Compliance FDA, Title 21
Scale Raised Scale
Style Handled
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.