missing translation for 'onlineSavingsMsg'
Learn More

Gravis Sample Vials

Product Code. 15144633
Change view
Click to view available options
Color:
White Transparent
Unit Size:
Pack of 210
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
15144633 White Transparent Pack of 210
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15144633 Supplier Gravis Supplier No. E009281360
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Glass pillbox style vials.

  • 30 mm diameter vial

Specifications

Diameter (English) Opening 1.2 in.
Diameter (Metric) Opening 30 mm
Color White Transparent
Material Soda Lime Glass
Sterility Non-sterile
Disposable Reusable
Volume (Metric) 30 mL
Graduated No
Volume (English) 1 oz.
Quantity 210 Pk.
Marking Spot No
Fit for Purpose Certified Quality
Autoclavable Autoclavable
Product Type Sample Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.