missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilon™ C-210-A Tubing

Product Code. 11719168
Click to view available options
Maximum Pressure:
34 psi
36 psi
42 psi
56 psi
Thickness (English):
0.031 in
0.0625 in.
Unit Size:
30m
This item is not returnable. View return policy

Product Code. 11719168

Brand: Saint Gobain Life Sciences AEM02022

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Oil, fuel and grease resistant Versilon™ C-210-A Tubing.

Versilon™ C-210-A tubing from Saint-Gobain is made from tough ester-based polyurethane. Its clarity, high tear strength, and excellent abrasion resistance make it ideal for many applications, including fluid handling systems, fuel and lubricant lines, pneumatic lines, abrasive product transfer, and cable jacketing. It also offers exceptional resistance to oils, greases, fuels, and many other chemicals. This tubing is plasticizer-free and remains flexible even when cycled through extreme temperatures. It resists weathering and can be safely used in temperatures ranging from -100°F (-73°C) to 175°F (79°C).

  • Consistently tight dimensional tolerances
  • Excellent abrasion and tear resistance
  • Excellent resistance to oils, greases and fuels
  • Retains flexibility in sub-zero environments
  • High tear resistance

Typical Applications

  • Abrasive and viscous slurry transfer
  • Lubrication and degreaser dispensing
  • Pellet and powder transfer
  • Pneumatic sensory devices
  • Instrumentation control lines
  • Coolant recovery systems
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 0.313 in.
Diameter (Metric) Inner 7.94 mm
Material Polyurethane
Diameter (English) Outer 0.438 in.
Diameter (Metric) Outer 11.11 mm
Overall Length (English) 98.43 ft.
Overall Length (Metric) 30 m
Thickness (English) 0.0625 in.
Thickness (Metric) 1.5875 mm
For Use With For fuel, lubricant lines, pneumatic lines, abrasive product transfer, cable jacketing and many other engine applications
Min. Operating Temperature (English) -100°F
Min. Operating Temperature (Metric) -73°C
Packaging Quantity 1 Ea.
Resistance Properties 475 lb-f/in.
Sterility Non-sterile
Color Clear
Hardness 82 (Shore A)
Flexibility 51 mm bend radius
Maximum Pressure 36 psi
Vacuum Level 29.9 in. Hg (at 73°F)
Max. Operating Temperature (English) 175°F
Max. Operating Temperature (Metric) 79°C
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.