missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Tygon™ Fuel and Lubricant Tubing, Formula F-4040-A
For transporting gasoline, heating oils, kerosene, and glycol-based coolants.
203.00 €
Specifications
Material | Tygon |
---|---|
Overall Length (English) | 50 ft. |
For Use With (Application) | For transporting gasoline, heating oils, kerosene, and glycol-based coolants |
Min. Operating Temperature (Metric) | -37°C |
Color | Yellow |
Product Code | Brand | Diameter (English) Outer | Maximum Pressure | Thickness (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Outer | Maximum Pressure | Thickness (English) | Price | Quantity & Availability | |||
15427573
|
Saint-Gobain
95633-03 |
3/8 in. | 30 psi | 0.0625 in. |
203.00 €
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||
Description
For transporting gasoline, heating oils, kerosene, and glycol-based coolants.
- Resists swelling, cracking and brittleness
- Compatible with most petroleum-based products
- Ozone and UV light resistant
- Minimum extractability safeguards fluids being handled and equipment fluid contacts
- Not for use with strong acids or alkalis; not to be used in contact with food or beverages
- Distinctive yellow color
Order Info
Durometer hardness: Shore A, 57. In pack of 50 ft. (15m).
Specifications
Tygon | |
For transporting gasoline, heating oils, kerosene, and glycol-based coolants | |
Yellow |
50 ft. | |
-37°C | |
74°C |