missing translation for 'onlineSavingsMsg'
Learn More

Ark-Plas Products™ Safety Spiral Wrap

Product Code. 11888541
Click to view available options
Overall Length (Metric):
100 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11888541

Brand: Ark-Plas Products™ WXX85TE5

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Formulated from polyethylene. Ark-Plas Products™ Safety Spiral Wrap is perfect for protecting against abrasions for wires, hoses, and tubings.

  • Weather resistant polyethylene
  • Abrasion protection for wires

Specifications

Diameter (Metric) Inner 0.062 mm
Material Polyethylene
Diameter (English) Outer 5/8 in.
Overall Length (Metric) 100 mm
Thickness (Metric) 0.062 mm
Color Fluorescent Green
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.