missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bolle Safety Safety Eyewear with Platinum Lite Anti-fog and Anti-scratch Coating
Shop All Bollé Safety ProductsDescription
- Broad workplace use: Suitable for manufacturing, construction, maintenance, logistics, and general industrial settings.
- PLATINUM Lite coating technology: Helps keep lenses clear and resistant to scratching, supporting consistent performance and reducing interruptions.
- Durable everyday wear: Built for regular use in busy environments, helping extend service life and lower replacement needs.
- Comfort-focused design: Lightweight construction helps reduce pressure points for improved wearability throughout the day.
- Secure temple design: Textured temples improve grip and stability during active movement.
- Flexible nose piece: Adapts to different face shapes for a more personalized and comfortable fit.
- Clear lens visibility: Supports precise work in indoor and low-light conditions where clarity matters.
- Ergonomic build: Balances protection and comfort to help reduce fatigue during long shifts.
- Sustainable materials: Made with 32 recycled content to help support environmental objectives and ESG targets.
- Cost-efficient PPE choice: Durable materials and coating help reduce total cost of ownership over time.
- Improved wearer adoption: Comfortable, lightweight, and high-performing design encourages regular use on site.
- Lens options for different conditions: Clear lenses are ideal for indoor use, smoke lenses suit outdoor use, and copper lenses work well in variable lighting.
Specifications
Specifications
| Certifications/Compliance | EN ISO 16321-1 |
| Lens Type | C-Rated (Impact), GL3 Rated |
| Lens Coating | Platinum Lite, Anti-fog, Anti-scratch |
| Lens Tint | Smoke |
| Product Type | Safety Glasses |
| Frame Color | Transluscent Smoke |
| Material | Plastic |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate, TPR |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?