Learn More
Thermo Scientific™ S4TR Refrigerated TX-750 Centrifuge Packages with Buckets, ClickSeal Biocontainment Lids
Shop All Thermo Scientific ProductsDescription
Thermo Scientific S4TR Centrifuges with GreenCool Technology are standard with an easy-to-use keypad and high-contrast LCD display. This high-capacity and versatile unit combines enhanced sustainability and efficient performance to support everyday applications. Quickly and securely swap between 13 rotor options with the tool-less Thermo Scientific Auto-Lock Rotor Exchange. Available for purchase individually or in convenient application-based packages. Cell culture packages include the centrifuge, rotor, Thermo Scientific ClickSeal Biocontainment Lids and a set of four 15 mL and 50 mL conical tube adapters. Blood tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.
Performance features:
- Stable cooling at lower temperatures than previous models, helping to ensure the integrity of temperature-sensitive samples with a cooler -20°C temperature setpoint
- Thermo Scientific SMARTSpin Imbalance Detection helps maximize acceleration, braking and residual load imbalance for each rotor and bucket to optimize safety and improve separations.
- High rotor speeds and flexibility with 13 rotor options
Enhanced sustainability:
- Thermo Scientific GreenCool Technology features a next-generation natural refrigerant (R290) cooling system, which reduces environmental impact with a Global Warming Potential (GWP) of 3, while not contributing to depletion of the ozone layer and is compliant with EU and US EPA F-gas regulations.
- Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run
- Windshielded rotor options, including the Thermo Scientific H-Flex HS4 and BioShield 1000A, enable users to spin tubes, bottles, and plates at higher speeds with less energy than non-windshielded designs
- Manufactured in a certified zero-waste facility using 100% renewable electricity in Osterode am Harz, Germany
Easy to use:
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
- Modern industrial design supports continuous improvement in rotor loading ergonomics and user safety
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
- Compact dimensions help optimize the work area. The ergonomic height and the curved design help ensure easy sample loading and unloading as well as easy cleaning
Auto-Lock rotor exchange:
- Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
- Full chamber access for cleaning convenience and helps minimize risk of contamination
- Flexibility to quickly switch between applications and evolve changing laboratory needs
ClickSeal biocontainment lids:
- Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
- Audible and visual closure cues enhance safety and security
- Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany for selected rotors
Compliance ready:
- General laboratory use, IVD certified, FDA listed options available
- GreenCool Technology is compliant with EU and US EPA F-gas regulations
Previous models: Sorvall ST4R Plus, Megafuge ST4R Plus, SL4R, Sorvall ST40R, Megafuge ST40R, SL40R, Megafuge 3.0R, Megafuge 40, Jouan CR4i, Sorvall Legend RT, IEC Centra GP8R
Specifications
Specifications
| Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 |
| Controller Type | Microprocessor |
| Capacity | 4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor |
| Max. RCF | 4,816 x g |
| Refrigerated | Yes |
| Display | Bright LCD Push-Button User Interface |
| Drive System | Direct, Brushless Induction Low Profile |
| Green Features | GreenCool Technology, LCD power save, greener rotor options |
| Includes | 5/7 mL and 9/10 mL Blood Tube Adapters |
| Material | Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: rubber |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.