missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Lab Clean S20 Concentrate
Description
- Removes mineral contaminations like lime scales and other Ca- and Mg-bound contaminations, metal oxides, mineral oils and greases, fingerprints and dust
- Brightens metallic surfaces tarnished (but not temper colours)
- Not suitable for aluminum, magnesium and alloys of light metals
Specifications
Specifications
| Product Type | Lab Clean S20 Cleaner |
| Form | Liquid |
| pH | <1 |
| Certifications/Compliance | Annex VII A, EC 648/2004, UN 1805 |
| Composition | Non-ionic surfactants 15 to 30%, Phosphoric acid >30% |
| Concentration | Ultrasonic bath ∽1 to 2 vol% at 50 to 80°C and splash cleaning ∽0.5 vol%, well above 55°C only |
| Container Type | Can |
| Content And Storage | -5°C to 30°C |
| For Use With (Application) | For dip and splash cleaning of instruments of labs and workshops applications |
| Volume (Metric) | 25 L |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?