missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bolle Safety RUSH+ 2.0 Safety Eyewear, HD Lens Hydrophobic and Anti-reflective Coating
Shop All Bollé Safety ProductsDescription
- Engineered for harsh environments: Designed to withstand demanding industrial conditions, making it a reliable choice for safety professionals across multiple sectors.
- Wide field of vision: Large lens design enhances peripheral vision, improving awareness and reducing risk in dynamic work environments.
- PLATINUM coating technology: High-performance anti-fog and anti-scratch coating ensures long-lasting clarity, even in challenging conditions (K and N rated).
- All-day comfort: Lightweight and well-balanced frame reduces wearer fatigue and supports extended use.
- Optimized ergonomic fit: Wide opening hinges and flexible nosepiece minimize pressure points and improve overall comfort.
- Reduced gaps for better protection: Improved fit design helps limit gaps between the face and eyewear, enhancing safety.
- Available in two sizes (S and M/L): Ensures a better fit for a wider range of users, improving comfort and compliance.
- Versatile lens options: Multiple lens tints available to adapt to various light conditions and demanding work environments.
- Durable and cost-efficient: Robust construction and premium coating extend product lifespan, reducing replacement frequency.
- Supports sustainability goals: Made with 28 recycled materials, helping reduce environmental impact and align with ESG commitments.
- Improves worker adoption: Comfortable, adaptable design encourages consistent wear, enhancing overall workplace safety.
- Suitable for multiple industries: Ideal for construction, manufacturing, maintenance, logistics, and other high-risk environments.
Specifications
Specifications
| Certifications/Compliance | EN ISO 16321-1 |
| Lens Type | C-Rated (Impact), UL1.2 Rated |
| Lens Coating | Anti-reflective, Moisture Repellent, Hardcoat, HD |
| Product Type | Safety Glasses |
| Frame Color | Gray, Black |
| Size | Medium/Large |
| Material | Plastic |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate, TPR |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?