missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Rubber Stopper, Holed

Product Code. 10480742
Click to view available options
Diameter (Metric) Bottom:
12 mm
21 mm
29 mm
Diameter (Metric) Top:
17 mm
27 mm
35 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10480742

Brand: Karl Hecht™ 41591027

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Predrilled rubber stopper with one or two holes. Karl Hecht™ Rubber Stopper, Holed comes in a variety of convenient sizes.

  • Rubber construction.
  • Premade hole(s).

Specifications

Diameter (Metric) Hole 6 mm
Diameter (Metric) Inner 21 mm
Height (Metric) 30 mm
Total Positions 2
Color Black
Diameter (Metric) Bottom 21 mm
Diameter (Metric) Top 27 mm
Material Rubber
Product Type Tapered Stopper (2 holes)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.