missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Round Form Amber Glass Laboratory Bottles
Click to view available options
Capacity (Metric):
2000 mL
10000 mL
Closure Size:
GL 45
GL 80
Unit Size:
Each
Pack of 10
Description
- Round form
- Graduated
- Made of DURAN™ borosilicate glass 3.3
- Amber glass
- With screw thread for closure (caps not included )
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Color | Clear |
| Form | Round |
| Material | Borosilicate Glass (3.3) |
| Closure Included | No |
| Graduated | Yes |
| Height (Metric) | 260 mm |
| Product Type | Laboratory Bottle |
| Closure Size | GL 45 |
| Diameter (Metric) | 136 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction