missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Round Form Amber Glass Laboratory Bottles

Product Code. 10019972
Click to view available options
Capacity (Metric):
2000 mL
10000 mL
Closure Size:
GL 45
GL 80
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 10019972

Brand: Witeg™ 5 528 610

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

In amber glass to protect light-sensitive contents.

  • Round form
  • Graduated
  • Made of DURAN™ borosilicate glass 3.3
  • Amber glass
  • With screw thread for closure (caps not included )

Specifications

Capacity (Metric) 10000 mL
Color Clear
Form Round
Material Borosilicate Glass (3.3)
Closure Included No
Graduated Yes
Height (Metric) 389 mm
Product Type Laboratory Bottle
Closure Size GL 80
Diameter (Metric) 227 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.