missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Round Bottom Durham Tubes

Product Code. 10610383
Click to view available options
Diameter (Metric):
8 mm
This item is not returnable. View return policy

Product Code. 10610383

Brand: Witeg™ 4 930 002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use in microbiology applications to detect gas production by microorganisms.

  • Manufactured from AR-glass
  • Without rim
  • 40 mm long, 8 mm outer diameter
  • Provided 100 per pack

Specifications

Design Type Rimless
Length (Metric) 40 mm
Material Glass
For Use With Microbiology applications
Quantity 100/Pk.
Diameter (Metric) 8 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.