missing translation for 'onlineSavingsMsg'
Learn More

Advantage-Lab™ Round Autoclave Basket

Product Code. 15668845
Encompass
Change view
Click to view available options
For Use With (Equipment):
AL02-04-100 Autoclave
AL02-10-100 Autoclave
AL02-12-100 Autoclave
AL02-14-100 Autoclave
Description:
Closed basket
Wire basket
Diameter (Metric) Outside:
266 mm
284 mm
357 mm
366 mm
Height (Metric) Exterior:
220 mm
225 mm
330 mm
350 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Description Diameter (Metric) Outside Height (Metric) Exterior unitSize
15668845 AL02-12-100 Autoclave Wire basket 357 mm 220 mm -
15698845 AL02-14-100 Autoclave Wire basket 357 mm 330 mm -
10202603 AL02-10-100 Autoclave Wire basket 357 mm 330 mm Each
15608795 AL02-14-100 Autoclave Closed basket 366 mm 330 mm -
15608855 AL02-14-100 Autoclave Wire basket 284 mm 225 mm -
15648785 AL02-04-100 Autoclave Closed basket 266 mm 350 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15668845 Supplier Advantage-Lab™ Supplier No. AL0212151
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Durable container constructed of stainless steel. Advantage-Lab™ Round Autoclave Basket is a suitable container for a variety of autoclaving needs.

  • Stainless steel construction.

Specifications

Autoclavable Autoclavable
Description Wire basket
Diameter (Metric) Outside 357 mm
For Use With (Application) AL02-12-100 Autoclave
For Use With (Equipment) AL02-12-100 Autoclave
Height (Metric) Exterior 220 mm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.