missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Rotilabo™ Silicone Tubing
Click to view available options
Diameter (Metric) Inner:
3 mm
7 mm
8 mm
Diameter (Metric) Outer:
5 mm
10 mm
12 mm
Thickness (Metric):
1 mm
1.5 mm
2 mm
Overall Length (Metric):
10 m
25 m
Unit Size:
10m
Description
- Temperature range -60 to +200 °C (for short periods up to +260 °C)
- Hardness: 60 Shore A, soft, flexible, slightly opaque
- Suitable for peristaltic pumps
- Autoclavable
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 3 mm |
| Material | Silicone |
| Diameter (Metric) Outer | 5 mm |
| Overall Length (Metric) | 25 m |
| Thickness (Metric) | 1 mm |
| For Use With (Application) | Suitable for peristaltic pumps |
| Min. Operating Temperature (Metric) | -60°C |
| Color | Slightly Opaque |
| Flexibility | Flexible |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction