missing translation for 'onlineSavingsMsg'
Learn More

Carl Roth™ Rotilabo™ Silicone Tubing

Product Code. 10607872
Encompass
Click to view available options
Diameter (Metric) Inner:
3 mm
7 mm
8 mm
Diameter (Metric) Outer:
5 mm
10 mm
12 mm
Thickness (Metric):
1 mm
1.5 mm
2 mm
Overall Length (Metric):
10 m
25 m
Unit Size:
10m
This item is not returnable. View return policy

Product Code. 10607872

Brand: Carl Roth™ 9562.1

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from silicone. The Carl Roth Rotilabo™ Silicone Tubing can be used for a wide array of functions.

  • Temperature range -60 to +200 °C (for short periods up to +260 °C)
  • Hardness: 60 Shore A, soft, flexible, slightly opaque 
  • Suitable for peristaltic pumps
  • Autoclavable

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 3 mm
Material Silicone
Diameter (Metric) Outer 5 mm
Overall Length (Metric) 25 m
Thickness (Metric) 1 mm
For Use With (Application) Suitable for peristaltic pumps
Min. Operating Temperature (Metric) -60°C
Color Slightly Opaque
Flexibility Flexible
Max. Operating Temperature (Metric) 200°C
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.