missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ rotarus™ standard

Product Code. 15473543
Click to view available options
Flow Rate:
0.0001 to 1500 mL/min
0.0036 to 5400 mL/min
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15473543

Brand: Hirschmann™ 9501322

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With rotarus™ standard is a powerful base model available. The cost-effective, precise delivery pump can be flexibly used by using various pump heads and hoses. With the control panel on the housing, the most important parameters can be easily and quickly set, the speed can be programmed directly on the device.

  • Delivery pump
  • Usable for all rotarus™ pump heads
  • quick replacement of the pump heads without the use of tools
  • Pump housings can also be attached to the stand or stacked
  • Digital and analogue interfaces

Specifications

Amperage 100-240 VAC ; 50-60 Hz
Autoclavable Not Autoclavable
Certifications/Compliance CE
Color Housing: white
Description For small delivery volumes and high viscosities
Dimensions (L x W x H) 205 x 100 x 220
Display TFT touchscreen
Flow Rate 0.0001 to 1500 mL/min
For Use With rotarus™ pump heads
IP Rating IP54
Includes External power-supply unit, connection cable for EU, UK, US
Material Steel
Model rotarus™ standard 50
Motor Type Stepper motor
No. of Channels 1-12
No. of Pump Heads Up to 2
No. of Rollers 3-8
Plug Type EU, UK, US
Product Line rotarus™ pumps
Quantity 1 Each
Remote Control No
Reversible Yes
Speed Control Can be programmed directly on the unit
Type Delivery pump
Weight (Metric) 7.1 kg
Speed Rpm range 1/min: 0.2-100
Maximum Pressure 2 bar
Case Material Powder coated
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.