missing translation for 'onlineSavingsMsg'
Learn More

Carl Roth™ Robust PC Cryo Box

Product Code. 10531532
Encompass
Click to view available options
Color:
Blue
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10531532

Brand: Carl Roth™ K585.1

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Specifications

Closure Type Lid
Color Blue
Material Polycarbonate
Shape Square
Type Cryo Box
Holds 81 (1 to 2 mL)
Max. Temperature (Metric) 121°C
Min. Temperature (Metric) -196°C
Quantity 1 Each
Withstand Temperature (Metric) -196°C to +121°C
Dimensions (L x W x H) 133 x 133 x 52 mm
Length (Metric) 133 mm
Width (Metric) 133 mm
Height (Metric) 52 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.