missing translation for 'onlineSavingsMsg'
Learn More

Ihmann Regenstein™ Ribbon Cassettes

Product Code. p-8009538
Encompass
Click to view available options
Dimensions (L x W):
7 m x 12 mm
7 m x 9 mm
This item is not returnable. View return policy

Product Code. 10370802

Brand: Ihmann Regenstein™ DYMO45013

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

This black on white labelling tape adheres to most clean, flat surfaces including plastic, paper, metal, wood and glass. Easy to peel for trouble-free application and removal without leaving adhesive residue. Ribbon Cassettes ensure long-lasting, high quality labelling that meets virtually all your labelling needs.

  • Black on white gloss PET tape
  • Standard adhesive
  • Temperature range -18°C to 90°C
  • Easy peel backing, easy to remove without leaving residue

Specifications

Color White
Dimensions (L x W) 7 m x 12 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.