missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH Reservoir Bottle for Automatic Burettes
Poulten & Graf GmbH Reservoir Bottle for Automatic Burettes are ideal for titrations.
24.00 €
Specifications
Description | Reservoir bottle for automatic burettes |
---|---|
Capacity (Metric) | 2000 mL |
For Use With (Equipment) | Automatic Burette |
Material | Glass |
No. per Pack | 1 |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10036141
|
Poulten & Graf GmbH
1 06363 |
Clear |
24.00 €
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
10466691
|
Poulten & Graf GmbH
1 06263 |
Amber |
24.00 €
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
Description
- For automatic burrette pellet pattern
- TS 29, 2/32
Specifications
Reservoir bottle for automatic burettes | |
Automatic Burette | |
1 |
2000 mL | |
Glass | |
Bottle |