missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Replacement Plunger for Syringes with Valves
Click to view available options
Volume (Metric):
1 mL
100 mL
Unit Size:
Each
Description
- Replacement plungers for gas tight syringes
- Designed to match the specific syringe barrel to maintain a gas tight seal
Specifications
Specifications
| Needle Gauge | 23 G |
| Diameter (Metric) Inner Needle | 0.32 mm |
| Diameter (Metric) Outer Needle | 0.63 mm |
| Product Type | Replacement Plunger for Syringes with Valves |
| Volume (Metric) | 1 mL |
| Needle Point Style | Bevel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction