missing translation for 'onlineSavingsMsg'
Learn More

GA International Removable Blackout Labels on Small Roll

Product Code. 17864166
Encompass_Preferred
Click to view available options
Dimensions (LxW):
22.9 x 19.1 mm
23.8 x 23.8 mm
29.7 x 7.1 mm
Color:
White
Yellow
Unit Size:
Pack of 1000
Pack of 3000
This item is not returnable. View return policy

Product Code. 17864166

Brand: GA International AZA559SBC13WH

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Opaque labels that will obscure all pre-existing information and are removable and repositionable.

  • Unique opaque design allows the labels to obscure all pre-existing information
  • Removable adhesive ensures the labels can be easily removed without damaging information underneath nor leaving adhesive residue
  • Ideal for relabeling microscope slides
  • Intended for use with all major brands of thermal-transfer printers

Specifications

Adhesive Type Removable
Coating None
Color White
Finish Medium Gloss
Format Roll
Material Thermoplastic Film
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 3000/Pk.
Shape Rectangle
Temperature Range (English) -4°F to +212°F
Temperature Range (Metric) -20°C to +100°C
Dimensions (LxW) 29.7 x 7.1 mm
Length (English) 0.28 in.
Length (Metric) 7.1 mm
Width (English) 1.17 in.
Width (Metric) 29.7 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.